BUSS HIGH VOLTAGE FUSE

Item #: 0659997

Cat #: HVB-1-1/2

UPC: 051712720083

$ 203.83 EA
Company wide:
0 in stock
Documents & Guides
1-1/2A 2500V Non-Time Delay Fuse

Overview

1-1/2A 2500V Non-Time Delay Fuse
Also known as: 051712720083, HVB-1-1/2, BUSHVB112

Specifications

Mounting: Snap In
Type: Fuse, High Voltage
Amps: 1.500
Mounting: Snap In
Amps: 1.500
Type: Fuse, High Voltage