Illumatech Mag Lv Dimm

Item #: 0659996

Cat #: IPM10-1LZ

UPC: 078477282106

$ 143.09 EA
Company wide:
0 in stock
Documents & Guides
1000va 750w, 120 Volt Ac 60hz, Single-pole & 3-way, Illumatech Preset Electro-mechanical Magnetic Low-voltage Slide Dimmer, LED Locator Light - White Face Assembled On Device. Ivory And Light Almond Color Change Kits Included.

Overview

1000va 750w, 120 Volt Ac 60hz, Single-pole & 3-way, Illumatech Preset Electro-mechanical Magnetic Low-voltage Slide Dimmer, LED Locator Light - White Face Assembled On Device. Ivory And Light Almond Color Change Kits Included.

IllumaTech 1000VA (800W) Magnetic Low Voltage Dimmer, Single Pole and 3-Way, White/Ivory/Light Almond

Also known as: 078477282106, IPM10-1LZ, LEVIPM101LZ

Specifications

Type: Electro-Mechanical
Wattage: 1000
Type: Electro-Mechanical
Wattage: 1000