
$ 54.48 EA
Company wide:
43
in stock
Documents & Guides
3 Inch Non-IC Air-Tite Housing, Shallow Ceiling, 120V, For Use With GU10 Lamps
Overview
3 Inch Non-IC Air-Tite Housing, Shallow Ceiling, 120V, For Use With GU10 Lamps
The H36TAT is a Non-IC AIR-TITE fixture for use with H3 3” series trims. Housing is AIR-TITE rated to prevent airflow between heated or air conditioned spaces and unconditioned attic areas. For use with 120V GU10 lamps. Non-IC Housing is AIR-TITE but insulation must be kept 3 inches away from all sides of housing.
Also known as: 623961377662, H36TAT, HALH36TAT, non-ic
Specifications
| Diameter: | 3 in |
| Type: | Non-IC, Housing |
| Volts AC: | 120 |
| Length: | 8.500 in |
| Diameter: | 3 in |
| Volts AC: | 120 |
| Type: | Non-IC, Housing |
| Length: | 8.500 in |