Rubber Helmet Strap

Item #: 0659936

Cat #: 99075

UPC: 080926990753

Call for price
Company wide:
0 in stock
Documents & Guides
Rubber Helmet Strap, Dimensions: 2" x 24", Compatible With: PolyTac LED Tactical Light, Color: Army Green.

Overview

Rubber Helmet Strap, Dimensions: 2" x 24", Compatible With: PolyTac LED Tactical Light, Color: Army Green.
Also known as: 080926990753, 99075, STM99075

Specifications

Type: Hard Hat
Color: Army Green
Type: Hard Hat
Color: Army Green