20 Amp, 120V, 37' Cord Set, 5-20P Plug, GFCI, 12-3 SJTW

Item #: 0659875

Cat #: 900129

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
20 Amp, 120 Volt, 37 Foot Cord Set, Molded-On NEMA Plug (5-20P) and No Connector, Straight Blade, Automatic Reset GFCI Device, 12-3 SJTW Cord

Overview

20 Amp, 120 Volt, 37 Foot Cord Set, Molded-On NEMA Plug (5-20P) and No Connector, Straight Blade, Automatic Reset GFCI Device, 12-3 SJTW Cord
Also known as: 900129, EXI900129

Specifications

Conductors: 3
Gauge: 12 AWG
Amps: 20
Length: 37 ft
Conductors: 3
Amps: 20
Gauge: 12 AWG
Length: 37 ft