40W G25 Incandescent Lamp, Silver Crown

Item #: 0659871

Cat #: S3861

UPC: 045923038617

Company wide:
0 in stock
Documents & Guides
40 Watt G25 Incandescent; Silver Crown; 1500 Average rated hours; 280 Lumens; Medium Base; 120 Volt

Overview

40 Watt G25 Incandescent; Silver Crown; 1500 Average rated hours; 280 Lumens; Medium Base; 120 Volt
Also known as: 045923038617, S3861, SATS3861

Specifications

Lumens: 280
Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 40
Color: Silver
Shape: G25 (Globe)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Lumens: 280
Volts AC: 120
Wattage: 40
Shape: G25 (Globe)
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 100
Color: Silver
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent