Weatherproof Outlet Box, 2 Gang, (7) 1" Outlets, 2.780" Deep, Aluminum Die Cast

Item #: 0659799

Cat #: WDK210

UPC: 687855030835

$ 98.25 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof Outlet Box, 1 Gang, (7) 1 Inch Threaded Outlets, 2.780 Inch Deep, Aluminum Die Cast, Closure Plugs, Ground Screw and Mounting Lugs Included.

Overview

Weatherproof Outlet Box, 1 Gang, (7) 1 Inch Threaded Outlets, 2.780 Inch Deep, Aluminum Die Cast, Closure Plugs, Ground Screw and Mounting Lugs Included.
Also known as: 687855030835, WDK210, APPWDK210

Specifications

Gangs: 2
Color: Gray
Depth: 2.780 in
Width: 4.860 in
Cubic Inches: 36 in³
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1 in
Number of Threaded Outlets: 7
Height: 4.520 in
Gangs: 2
Depth: 2.780 in
Cubic Inches: 36 in³
Threaded Outlet Diameter: 1 in
Height: 4.520 in
Color: Gray
Width: 4.860 in
Material: Aluminum Die Cast
Number of Threaded Outlets: 7