12V Battery 12 Ah

Item #: 0659764

Cat #: 12120

UPC: 762158121005

$ 47.52 EA
Company wide:
3 in stock
Documents & Guides
12V, Rechargeable, Back-Up Battery, Lead Acid, Average Capacity: 12 Ah at 0.6 A. Length 5.94" Width 3.9" Height 3.78"

Overview

12V, Rechargeable, Back-Up Battery, Lead Acid, Average Capacity: 12 Ah at 0.6 A. Length 5.94" Width 3.9" Height 3.78"

ELK Sealed Lead Acid Batteries are excellent for the following applications with regard to size, Amp hour rating, and proper terminal connections: battery backup (for Access Control Systems, Fire Alarm Systems, and Security Alarm Systems), emergency lights, lighted exit signs, and uninterruptible power supplies.

Also known as: 762158121005, 12120, EKP12120

Specifications

Amps: 12
Volts DC: 12
Amps: 12
Volts DC: 12