Wall Plate, Coax/F Connector, 1-Gang, Light Almond

Item #: 0659748

Cat #: 80781-T

UPC: 078477286357

$ 2.24 EA
Company wide:
271 in stock
Documents & Guides
Wall Plate, Coax/F-Connector, 1-Gang, 1-Port, 75 Ohm, Color: Light Almond.

Overview

Wall Plate, Coax/F-Connector, 1-Gang, 1-Port, 75 Ohm, Color: Light Almond.

Standard Video Wall Jack, F Connector, Light Almond

Also known as: 078477286357, 80781-T, LEV80781T

Specifications

Color: Light Almond
Mounting: Box
Gangs: 1
Number of Ports: 1
Color: Light Almond
Gangs: 1
Mounting: Box
Number of Ports: 1