12" Screw-On Cover, Color: Tan. For use with ESWI1200 Enclosure.

Item #: 0659724
Cat #: ESWC1200
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
12" Screw-On Cover, Color: Tan. For use with ESWI1200 Enclosure.

Overview

12" Screw-On Cover, Color: Tan. For use with ESWI1200 Enclosure.
Also known as: ESWC1200, CUTESWC1200

Specifications

Type: Screw Cover
Size: 12 in
Type: Screw Cover
Size: 12 in

Customer Reviews

No reviews for this product
(0)