IC Housing, CFL, Air-Tite, 6"

Item #: 0659641

Cat #: H272RICAT

UPC: 623961597527

$ 5.00 EA
Clearance
Price good while supplies last
Company wide:
8 in stock
Documents & Guides
6" Housing IC Air-Tite, Line Voltage: 120V, Watts: 26, Remodel. For use with: Compact Fluorescent.

Overview

6" Housing IC Air-Tite, Line Voltage: 120V, Watts: 26, Remodel. For use with: Compact Fluorescent.

Designed for remodel applications in insulated ceilings and can be in direct contact with ceiling insulation. The electronic compact fluorescent ballast meets stringent Energy Star requirements including FCC Title 47 CFR part 18 for Consumer equipment. Energy Star qualified products carry a two year limited warranty.

Also known as: 623961597527, H272RICAT, HALH272RICAT

Specifications

Type: IC, Housing
Wattage: 26
Volts AC: 120
Diameter: 6 in
Length: 14.250 in
Light Technology: Fluorescent
Type: IC, Housing
Volts AC: 120
Length: 14.250 in
Wattage: 26
Diameter: 6 in
Light Technology: Fluorescent