Mounting Bracket, Swivel/Tilt, +/- 10D, Vertical, 360D Rotation

Item #: 0659638

Cat #: 60-2649

UPC: 662072038604

Call for price
Company wide:
0 in stock
Documents & Guides
Mounting Bracket, Swivel/Tilt, +/- 10 degree from Vertical, 360 Degree Rotation, Valox

Overview

Mounting Bracket, Swivel/Tilt, +/- 10 degree from Vertical, 360 Degree Rotation, Valox

Our Bulletin 42EA RightSight™ S18 and 42EF RightSight M18 photoelectric sensors feature a wide range of sensing modes and are ideal for general purpose and cost-sensitive applications in material handling, packaging and other industries. The RightSight family offers industry standard housing with 18 mm nose and 25.4 mm through-hole mounting for application flexibility.

Also known as: 662072038604, 60-2649, ALB602649

Specifications

Type: Swivel/Tilt, Mounting Bracket
Mounting: Swivel
Type: Swivel/Tilt, Mounting Bracket
Mounting: Swivel