Transformer, Dry Type, 3KVA, 277 - 120/240VAC,1PH, NEMA 3R

Item #: 0659610

Cat #: SE271D3F

UPC:

Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, 3 KVA, 277 - 120/240 Volt AC, 1-Phase, 4 Winding, NEMA 3R

Overview

Transformer, Dry Type, 3 KVA, 277 - 120/240 Volt AC, 1-Phase, 4 Winding, NEMA 3R
Also known as: SE271D3F, FPESE271D3F

Specifications

Phase: 1
Primary Voltage: 277
Volt Amps: 3kVA
Phase: 1
Volt Amps: 3kVA
Primary Voltage: 277