Xenon Undercabinet Light, 16", 35W, 120V, Stainless Steel

Item #: 0659564

Cat #: NCAX-120-16SS

UPC: 782042933811

Company wide:
0 in stock
Documents & Guides
16" 2-Lamp 35W Xenon, 120v, Stainless Steel - 16"L x 5"W x 1-1/2"H

Overview

16" 2-Lamp 35W Xenon, 120v, Stainless Steel - 16"L x 5"W x 1-1/2"H

Low profile CounterAttack Xenon series with included warm xenon lamps provide even illumination on all surfaces. Luminaires can be linked together up to 600W with integral male and female connectors or hardwired. Each luminaire includes an On/Off switch and mounting hardware. CounterAttack series is available in five lengths and three finishes.

Also known as: 782042933811, NCAX-120-16SS, CSLNCAX12016SS

Specifications

Wattage: 35
Color Temperature: 2900 (Warm White)
Volts AC: 120
Color: Stainless
Length: 16 in
Light Technology: Xenon
Wattage: 35
Volts AC: 120
Length: 16 in
Color Temperature: 2900 (Warm White)
Color: Stainless
Light Technology: Xenon