12" 18" 24" 36" or 48" T-Bar Ceiling Pendant Stem Kit

Item #: 0659553

Cat #: T90-48-WH

UPC: 661209003492

Call for price
Company wide:
0 in stock
JUNO T90-48WH 48" STEM KIT

Overview

JUNO T90-48WH 48" STEM KIT
Also known as: 661209003492, T90-48-WH, JUNT9048WH

Specifications

Type: Accessory
Color: White
Type: Accessory
Color: White