1 Light Medium Wall Lantern, Antique Nickel

Item #: 0659483

Cat #: P5722-81

UPC: 785247115785

$ 460.03 EA
Company wide:
0 in stock
Documents & Guides
One Light Medium Wall Lantern, 10 Inch x 11.5625 Inch x 10.75 Inch, Antique Nickel Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***

Overview

One Light Medium Wall Lantern, 10 Inch x 11.5625 Inch x 10.75 Inch, Antique Nickel Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***

Get inspired with vintage undertones reminiscent of early 20th century train depots. This indoor-outdoor lantern is solid brass construction with an Antique Nickel finish. One-Light 10" wall lantern.

Also known as: 785247115785, P5722-81, PROP572281

Specifications

Base: Medium Screw (E26)
Color: Antique Nickel
Wattage: 75
Volts AC: 120
Mounting: Wall
Standards: California Proposition 65
Base: Medium Screw (E26)
Wattage: 75
Mounting: Wall
Color: Antique Nickel
Volts AC: 120
Standards: California Proposition 65