Tray Cable, Type TC-ER, 8 AWG Copper, 3 Conductor, PVC Jacket, 600V

Item #: 0659290

Cat #: A30803

UPC:

Company wide:
0 in stock
Documents & Guides
Tray Cable, Type TC-ER, 8 AWG Copper, 3 Conductor with Ground, PVC Jacket, PVC/Nylon Insulation, 600V, 90 Degree Rating

Overview

Tray Cable, Type TC-ER, 8 AWG Copper, 3 Conductor with Ground, PVC Jacket, PVC/Nylon Insulation, 600V, 90 Degree Rating

TC-ER cable refers to exposed run or ER-rated tray cable. TC-ER cables are out in the open instead of being buried underground where they are protected from wear and tear.

Also known as: A30803, OMNA30803

Specifications

Conductors: 3
Jacket: PVC
Material: Copper
Gauge: 8 AWG
Conductors: 3
Material: Copper
Jacket: PVC
Gauge: 8 AWG