Definite Purpose Contactor

Item #: 0659176

Cat #: C25FNE350A

UPC: 782113549439

$ 549.11 EA
Company wide:
0 in stock
Documents & Guides
Definite Purpose Contactor, 3-pole, 50 Amp, Lug Terminals, 120 Vac

Overview

Definite Purpose Contactor, 3-pole, 50 Amp, Lug Terminals, 120 Vac
Also known as: 782113549439, C25FNE350A, CUTC25FNE350A

Specifications

Volts AC Control: 120
Poles: 3
Type: Contactor, Definite Purpose
Amps: 50
Volts AC Control: 120
Type: Contactor, Definite Purpose
Poles: 3
Amps: 50