22mm Selector Switch, Lever Type, Black, Modular

Item #: 0659137
Cat #: M2SS4-10B
UPC:
$ 15.28 EA
Company wide:
9 in stock
22.5 mm, Non-metallic, Selector Switch Operator, Black Bezel, Lever Type, Non-illuminated, Black, 2-Position, 45° Throw, Operating Mode: Maintained, Maintained. NEMA Rating: 1, 3R, 4, 4X, 12, 13.

Overview

22.5 mm, Non-metallic, Selector Switch Operator, Black Bezel, Lever Type, Non-illuminated, Black, 2-Position, 45° Throw, Operating Mode: Maintained, Maintained. NEMA Rating: 1, 3R, 4, 4X, 12, 13.
Modular Selector Switch - 2-Pos Maintained - Long handle - Black - Non-illuminated - Black plastic - No contact block
Also known as: M2SS4-10B, ABBM2SS410B

Specifications

Family / Style: Modular
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Type: Non-Illuminated, 2 Position, Maintained, Selector Switch
Color: Black
Family / Style: Modular
Type: Non-Illuminated, 2 Position, Maintained, Selector Switch
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 4
Color: Black

Customer Reviews

No reviews for this product
(0)