2-sided Halogen Free, Flame Retardant, L

Item #: 0659123

Cat #: H100X025HFT-2

UPC: 074983410576

Call for price
Company wide:
0 in stock
The thermal transfer halogen free heat-shrink label in white is 2-sided with a 1/8" (3.175mm) diameter and made of flame retardant, low smoke cross-linked polyolefin. It is 1" (25.4mm) wide and .25" (6.4mm) high. The heat-shrink sleeve is designed to prov

Overview

The thermal transfer halogen free heat-shrink label in white is 2-sided with a 1/8" (3.175mm) diameter and made of flame retardant, low smoke cross-linked polyolefin. It is 1" (25.4mm) wide and .25" (6.4mm) high. The heat-shrink sleeve is designed to prov
Also known as: 074983410576, H100X025HFT-2, PDTH100X025HFT2

Specifications

Material: Polyolefin
Type: Label
Color: White
Material: Polyolefin
Color: White
Type: Label