14 THHN/THWN-2 STR TRC TAN/BLU 500FT

Item #: 0659051

Cat #: 14THHNCSTRTANBLU50

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
14 THHN/THWN-2 STR TRC TAN/BLU 500FT

Overview

14 THHN/THWN-2 STR TRC TAN/BLU 500FT
Also known as: 14THHNCSTRTANBLU50

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Color: Tan/Blue
Stranding: Stranded
Length: 500 ft
Material: Copper
Conductors: 1
Color: Tan/Blue
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG
Stranding: Stranded