14 THHN/THWN-2 STR PINK/YELLOW

Item #: 0659048

Cat #: 14THHNCSTRPINYEL

UPC:

Company wide:
0 in stock
Documents & Guides
14 THHN/THWN-2 STR PINK/YELLOW

Overview

14 THHN/THWN-2 STR PINK/YELLOW
Also known as: 14THHNCSTRPINYEL

Specifications

Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Color: Pink/Yellow
Stranding: Stranded
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG
Stranding: Stranded
Material: Copper
Conductors: 1
Color: Pink/Yellow