Slotted Hinged Duct,PVC,1.5X3X6',Black

Item #: 0659018

Cat #: H1.5X3BL6

UPC: 074983143467

$ 12.36 FT
Company wide:
0 in stock
Panduct® type H hinged cover wide slot wiring duct, 1.5 W x 3 H, 6' length, PVC, black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type H hinged cover wide slot wiring duct, 1.5 W x 3 H, 6' length, PVC, black, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983143467, H1.5X3BL6, PDTH1.5X3BL6

Specifications

Width: 1 1/2 in
Color: Black
Material: PVC
Height: 3 in
Length: 6 ft
Width: 1 1/2 in
Material: PVC
Length: 6 ft
Color: Black
Height: 3 in