Meter Stack Module

Item #: 0659009

Cat #: 3MM420R12

UPC: 782114733783

$ 3255.12 EA
Company wide:
0 in stock
Documents & Guides
Eaton's Three-Phase Residential Meter Stack Module, Group Metering Type, 200 Amp, Aluminum Bus 1200 Ampere, No bypass, Outdoor, Five-jaws, 4 Sockets, Three-phase in, single-phase out, Ring Security, 120/208V, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Eaton's Three-Phase Residential Meter Stack Module, Group Metering Type, 200 Amp, Aluminum Bus 1200 Ampere, No bypass, Outdoor, Five-jaws, 4 Sockets, Three-phase in, single-phase out, Ring Security, 120/208V, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Residential Meter Stacks are a modular metering solution typically installed at residential apartment complexes, duplexes, etc. They allow for as many sockets as needed to fit the particular application. Order with any main device (MTB, MCB, MFS, or BPS) for main disconnect or electrical protection.

Also known as: 782114733783, 3MM420R12, CUT3MM420R12

Specifications

Amps: 200, 1200
Sockets: 4
Volts AC: 120/208
Jaws: 5
Type: Group Metering
Amps: 200, 1200
Volts AC: 120/208
Type: Group Metering
Sockets: 4
Jaws: 5