ThermTrans, Heatshrink Tubing, Mil Grade

Item #: 0658999

Cat #: H075X044H3T

UPC: 074983014972

Call for price
Company wide:
0 in stock
The thermal transfer military grade heat-shrink label in black is single sided with a 1/4" (6.35mm) diameter and made of 3:1 flattened polyolefin. It is .75" (19.1mm) wide and .44" (11.2mm) high. The heat-shrink sleeve is designed to provide a clear, reli

Overview

The thermal transfer military grade heat-shrink label in black is single sided with a 1/4" (6.35mm) diameter and made of 3:1 flattened polyolefin. It is .75" (19.1mm) wide and .44" (11.2mm) high. The heat-shrink sleeve is designed to provide a clear, reli
Also known as: 074983014972, H075X044H3T, PDTH075X044H3T

Specifications

Type: Label
Color: Black
Type: Label
Color: Black