Ring Terminal, Nylon Insulated, 18 to 14 AWG, #8 Stud

Item #: 0658952

Cat #: RB14-8

UPC: 786210804071

$ 2.02 EA
Company wide:
300 in stock
Documents & Guides
Ring Tongue Terminal, Nylon-Insulated with Insulation Grip, Wire Range: 18 - 14 AWG, 600V, Stud Size: #8, Color: Blue. Package of 100. **Order in Multiples of 100**

Overview

Ring Tongue Terminal, Nylon-Insulated with Insulation Grip, Wire Range: 18 - 14 AWG, 600V, Stud Size: #8, Color: Blue. Package of 100. **Order in Multiples of 100**

Sta-Kon® wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat-shrinkable terminals, splices and disconnects.

Also known as: 786210804071, RB14-8, THBRB148

Specifications

Color: Blue
Material: Copper, Nylon
Allowable Gauge Range: 18 - 14
Stud Size: #8
Color: Blue
Allowable Gauge Range: 18 - 14
Material: Copper, Nylon
Stud Size: #8