General Purpose Strip, 8', 2-Lamp, T12, 120V, 75W

Item #: 0658924

Cat #: C296

UPC: 745973789766

Company wide:
0 in stock
Documents & Guides
General Purpose Strip, Length: 8', 2 Lamp, 75W, 120V, T12, Electronic Rapid Start Ballast.

Overview

General Purpose Strip, Length: 8', 2 Lamp, 75W, 120V, T12, Electronic Rapid Start Ballast.
Also known as: 745973789766, C296, LITC296

Specifications

Type: 2-Lamp
Wattage: 75
Volts AC: 120
Length: 8 ft
Light Technology: Fluorescent
Type: 2-Lamp
Volts AC: 120
Light Technology: Fluorescent
Wattage: 75
Length: 8 ft