ILL PUSHBUTTON FV (ORDER LED SEPARATELY)

Item #: 0658874

Cat #: 10250T397L

UPC: 782114753651

$ 220.65 EA
Company wide:
0 in stock
Documents & Guides
Eaton 10250T pushbutton, 30.5 mm, Heavy-Duty, 40 mm, NEMA 3, 3R, 4, 4X, 12, 13, Illuminated, Momentary, LED, full voltage (without lamp) light unit, Flush, Chrome bezel, Bayonet base

Overview

Eaton 10250T pushbutton, 30.5 mm, Heavy-Duty, 40 mm, NEMA 3, 3R, 4, 4X, 12, 13, Illuminated, Momentary, LED, full voltage (without lamp) light unit, Flush, Chrome bezel, Bayonet base

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.

Also known as: 782114753651, 10250T397L, CUT10250T397L

Specifications

Type: Flush, Illuminated, Momentary
Size: 40 mm
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Flush, Illuminated, Momentary
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Size: 40 mm