ThermTrans, Heatshrink Tubing, Mil Grade

Item #: 0658858

Cat #: H050X165H1T

UPC: 074983039883

Company wide:
0 in stock
The thermal transfer military grade heat-shrink label in white is single sided with a .5" (12.7mm) diameter and made of 3:1 flattened polyolefin. It is .5" (12.7mm) wide and 1.65" (41.9mm) high. The heat-shrink sleeve is designed to provide a clear, relia

Overview

The thermal transfer military grade heat-shrink label in white is single sided with a .5" (12.7mm) diameter and made of 3:1 flattened polyolefin. It is .5" (12.7mm) wide and 1.65" (41.9mm) high. The heat-shrink sleeve is designed to provide a clear, relia
Also known as: 074983039883, H050X165H1T, PDTH050X165H1T

Specifications

Diameter: 1/2 in
Type: Label
Color: White
Diameter: 1/2 in
Color: White
Type: Label