Modular 2 Position Selector Switch

Item #: 0658807

Cat #: M2SS1-11G

UPC:

$ 30.11 EA
Company wide:
0 in stock
Modular 2 Position Selector Switch with Green Illuminated Actuator, 22mm Mounting, Actuator Position is Maintained at B and C.

Overview

Modular 2 Position Selector Switch with Green Illuminated Actuator, 22mm Mounting, Actuator Position is Maintained at B and C.

Modular Selector Switch - 2-Pos Maintained - Short handle - Green - Illuminated - Black plastic - No contact block

Also known as: M2SS1-11G, ABBM2SS111G

Specifications

Color: Green
Family / Style: Modular
Type: 2 Position, Maintained, Illuminated, Selector Switch
Color: Green
Type: 2 Position, Maintained, Illuminated, Selector Switch
Family / Style: Modular