Krypton Bulb, Landscape, 24.4W, 12V, Wedge S8 Base

Item #: 0658800

Cat #: 15598CLR

UPC: 783927021579

Company wide:
0 in stock
Documents & Guides
Krypton Bulb, Landscape, 24.4 Watt, 12 Volt, Wedge S8 Base

Overview

Krypton Bulb, Landscape, 24.4 Watt, 12 Volt, Wedge S8 Base

3156K Krypton 12V Bulb

Also known as: 783927021579, 15598CLR, KIC15598CLR

Specifications

Base: Wedge (W2.5x16d)
Volts AC: 12
Wattage: 24.400
Base: Wedge (W2.5x16d)
Wattage: 24.400
Volts AC: 12