Fan Control Rotary, 4-Speed, White

Item #: 0658786

Cat #: RTF01-10Z

UPC: 078477318416

$ 24.23 EA
Company wide:
597 in stock
Documents & Guides
Fan Control, Rotary Dial, 4-Speed, 1-Pole, 1.5A, 120V, 60Hz, Color: White, Ivory, Light Almond Color Change Kits.

Overview

Fan Control, Rotary Dial, 4-Speed, 1-Pole, 1.5A, 120V, 60Hz, Color: White, Ivory, Light Almond Color Change Kits.

IllumaTech 1.5A Quiet Step Rotary Fan Speed Control, Single Pole, White/Ivory/Light Almond

Also known as: 078477318416, RTF01-10Z, LEVRTF0110Z

Specifications

Type: 4-Speed
Color: Light Almond, Ivory, White
Volts AC: 120
Poles: 1
Type: 4-Speed
Volts AC: 120
Color: Light Almond, Ivory, White
Poles: 1