Relay, Control 16A, 120VAC Coil, 4P, 500VAC Rated, Screw Terminal

Item #: 0658783
Cat #: XTRE10B31A
UPC:
$ 116.23 EA
Company wide:
0 in stock
Relay, Control 16 Amp, 120 Volt AC Coil, 4-Pole, 3 Normally Open, 1 Normally Closed, 500 Volt AC Rated, Screw Terminal

Overview

Relay, Control 16 Amp, 120 Volt AC Coil, 4-Pole, 3 Normally Open, 1 Normally Closed, 500 Volt AC Rated, Screw Terminal
Also known as: XTRE10B31A, CUTXTRE10B31A

Specifications

Volts AC Control: 120
Mounting: Panel, DIN Rail
Type: Control, Relay, 3NO/1NC
Volts AC: 500
Poles: 4
Amps: 16
Volts AC Control: 120
Type: Control, Relay, 3NO/1NC
Poles: 4
Mounting: Panel, DIN Rail
Volts AC: 500
Amps: 16

Customer Reviews

No reviews for this product
(0)