Wall-Mount Type 4,12 Enclosure

Item #: 0658779

Cat #: CSD161210LG

UPC: 783510375799

$ 602.55 EA
Company wide:
0 in stock
Wall-mount Type 4/12 Enclosure, Bulletin Cw1 (concept? Wall-mount Enclosure), Size/dims: 16.00x12.00x10.00, Material/finish: Steel/ltgray

Overview

Wall-mount Type 4/12 Enclosure, Bulletin Cw1 (concept? Wall-mount Enclosure), Size/dims: 16.00x12.00x10.00, Material/finish: Steel/ltgray

nVent HOFFMAN HOFCSD161210LG Concept Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Two-door landscape models provide full-width access and easy panel installation.

Also known as: 783510375799, CSD161210LG, HOFCSD161210LG

Features & Benefits

  • Seams continuously welded and ground smooth
  • Corner-formed doors
  • Simple easy-to-remove and install hinge pins with built-in captivation clip
  • High-torque threadless studs and fasteners on door
  • Minimum-width body flange provides maximum door opening (210 degrees)
  • Door opens 210 degrees
  • External formed body flange
  • Panel mounting studs fit optional Concept panels and other accessories
  • Mounting holes in back of body for optional external wall-mount brackets
  • Removable door with hidden hinges for clean, aesthetic appearance

Specifications

IP/NEMA Rating: IP66, NEMA 12
Height: 16 in
Color: Light Gray
Depth: 10 in
Width: 12 in
Material: Steel
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 12
Color: Light Gray
Width: 12 in
Finish: Powder Coated
Height: 16 in
Depth: 10 in
Material: Steel