ThermTrans, Heatshrink Tubing, Mil Grade

Item #: 0658767

Cat #: H050X044H4T

UPC: 074983080953

Call for price
Company wide:
0 in stock
The thermal transfer military grade heat-shrink label in red is single sided with a 1/4" (6.35mm) diameter and made of 3:1 flattened polyolefin. It is .5" (12.7mm) wide and .44" (11.2mm) high. The heat-shrink sleeve is designed to provide a clear, reliabl

Overview

The thermal transfer military grade heat-shrink label in red is single sided with a 1/4" (6.35mm) diameter and made of 3:1 flattened polyolefin. It is .5" (12.7mm) wide and .44" (11.2mm) high. The heat-shrink sleeve is designed to provide a clear, reliabl
Also known as: 074983080953, H050X044H4T, PDTH050X044H4T

Specifications

Color: Red
Type: Label
Color: Red
Type: Label