
Heat Shrink Label, Thermal Transfer, Military Grade, 1/4", White
Item #: 0658709
Cat #: H050X044H1T-B
UPC: 074983518548
$ 2545.32 EA
Company wide:
0
in stock
Documents & Guides
Heat Shrink Label, Thermal Transfer, Military Grade, 1/4 inch, White, 10000/roll
Overview
Heat Shrink Label, Thermal Transfer, Military Grade, 1/4 inch, White, 10000/roll
Also known as: 074983518548, H050X044H1T-B, PDTH050X044H1TB
Specifications
| Material: | Polyolefin |
| Gauge: | 18 AWG, 22 AWG, 20 AWG |
| Length: | 1/2 in |
| Type: | Heat Shrink, Label |
| Width: | 1/4 in |
| Color: | White |
| Material: | Polyolefin |
| Length: | 1/2 in |
| Width: | 1/4 in |
| Gauge: | 18 AWG, 22 AWG, 20 AWG |
| Type: | Heat Shrink, Label |
| Color: | White |