PLATT logo

Analog Converter *** Discontinued ***

Item #: 0658680
Cat #: 1SVR 010 200 R1600
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Analog Signal Converter. Current Isolator. Type: CC-E I/I. Number of Channels: 1. Loop-powered I/I isolator without external power supply for analog current signals of 0 - 20 mA and 4 -20 mA. Electrical Isolation between input and output. *** Discontinued ***

Overview

Analog Signal Converter. Current Isolator. Type: CC-E I/I. Number of Channels: 1. Loop-powered I/I isolator without external power supply for analog current signals of 0 - 20 mA and 4 -20 mA. Electrical Isolation between input and output. *** Discontinued ***
Also known as: 1SVR 010 200 R1600, ABB1SVR010200R1600, ISA 1A 200mA

Specifications

Type: Interface Relays
Mounting: DIN Rail
Type: Interface Relays
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)