52in 5 BLADE FAN OUTDOOR White

Item #: 0658569

Cat #: P2502-30

UPC: 785247250219

$ 364.80 EA
Company wide:
0 in stock
Documents & Guides
52 in indoor/outdoor patio fan from AirPro. This fan includes 5 White blades with ABS all-weather material, White finish, and 15 year limited warranty. Powerful AirPro motor features 3-speed, triple-capacitor control that can also be reversed to provide year-round comfort. Quick install canopy securely holds fan for wiring during installation. Can be used to comply with California Title 20.

Overview

52 in indoor/outdoor patio fan from AirPro. This fan includes 5 White blades with ABS all-weather material, White finish, and 15 year limited warranty. Powerful AirPro motor features 3-speed, triple-capacitor control that can also be reversed to provide year-round comfort. Quick install canopy securely holds fan for wiring during installation. Can be used to comply with California Title 20.
Also known as: 785247250219, P2502-30, PROP250230

Specifications

Width: 52 in
Color: White
Standards: California Proposition 65
Width: 52 in
Standards: California Proposition 65
Color: White