P1 Cassette, Continuous Heatshrink Tubin

Item #: 0658556

Cat #: H000X034H2C

UPC: 074983663705

$ 91.77 EA
Company wide:
0 in stock
The portable printer continuous heat shrink labels in yellow are made of military-grade polyolefin. They measure 0.19" (4.6mm) diameter, 8' (2.4m) length, and 0.34" (8.6mm) width and have a wire range of 18–12 AWG. The fast-loading P1™ label cassette incl

Overview

The portable printer continuous heat shrink labels in yellow are made of military-grade polyolefin. They measure 0.19" (4.6mm) diameter, 8' (2.4m) length, and 0.34" (8.6mm) width and have a wire range of 18–12 AWG. The fast-loading P1™ label cassette incl
Also known as: 074983663705, H000X034H2C, PDTH000X034H2C

Specifications

Type: Label
Color: Yellow
Type: Label
Color: Yellow