25W G25 Incandescent Lamp, White

Item #: 0658530

Cat #: S3440

UPC: 045923034404

Company wide:
0 in stock
25 Watt G25 Incandescent; Gloss White; 3000 Average rated hours; 160 Lumens; Medium Base; 120 Volt

Overview

25 Watt G25 Incandescent; Gloss White; 3000 Average rated hours; 160 Lumens; Medium Base; 120 Volt
Also known as: 045923034404, S3440, SATS3440

Specifications

Lumens: 160
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 25
Color Rendering Index (CRI): 100
Shape: G25 (Globe)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Lumens: 160
Volts AC: 120
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 25
Shape: G25 (Globe)
Dimmable: Yes