Bronze Grounding Clamp, U-Bolt, 2 cables

Item #: 0658521

Cat #: GU-13-3

UPC: 074983421534

Company wide:
0 in stock
Bronze grounding clamp, type GU, .634-.815" wire dia. range, 2" IPS.

Overview

Bronze grounding clamp, type GU, .634-.815" wire dia. range, 2" IPS.
Also known as: 074983421534, GU-13-3, PDTGU133

Specifications

Material: Bronze
Length: 4 in
Material: Bronze
Length: 4 in