Opposed Mode Barrel Sensor, Stainless Steel

Item #: 0658488

Cat #: SM2A30SRLC

UPC:

Company wide:
0 in stock
Opposed Mode Barrel Sensor, Diameter: 30mm, Range: 150 M, NEMA 6P, Material: Stainless Steel

Overview

Opposed Mode Barrel Sensor, Diameter: 30mm, Range: 150 M, NEMA 6P, Material: Stainless Steel
Also known as: SM2A30SRLC, BANSM2A30SRLC

Specifications

IP/NEMA Rating: NEMA 6P
Diameter: 30 mm
Material: Stainless Steel
Type: Opposed Mode
IP/NEMA Rating: NEMA 6P
Material: Stainless Steel
Diameter: 30 mm
Type: Opposed Mode