
Switch/Outlet Box, 2-Gang, 3-1/2" Deep, Non-Metallic
Item #: 0658487
Cat #: F102
UPC: 018997436405
$ 5.97 EA
Company wide:
1,209
in stock
2-Gang, Screw-On, New/Old Work, Switch/Outlet Box, Non-Metallic, Depth: 3-1/2". Cubic Inches: 42".
Overview
2-Gang, Screw-On, New/Old Work, Switch/Outlet Box, Non-Metallic, Depth: 3-1/2". Cubic Inches: 42".
Fast and easy to install, Arlington’s versatile outlet box is the ONE-BOX for new or old work. It mounts directly to a wood or steel stud for a super secure installation. Angled screws inside the ONE-BOX affix it firmly to the stud. It has no wings so there’s no wobble. NEW WORK ONE-BOX set too far forward or back? No problem. Back the screws out and adjust it. OLD WORK ONE-BOX provides a secure installation. It mounts directly to the stud, not just the drywall.
Also known as: 018997436405, F102, ARLF102, rang box, range box
Specifications
| Depth: | 3 1/2 in |
| Gangs: | 2 |
| Mounting: | Screw On |
| Color: | Black |
| Material: | Plastic |
| Cubic Inches: | 42 in³ |
| Depth: | 3 1/2 in |
| Mounting: | Screw On |
| Material: | Plastic |
| Gangs: | 2 |
| Color: | Black |
| Cubic Inches: | 42 in³ |