PLATT logo

25 Watt Incandescent Bulb Clear Petite Bent Tip - 2Pk

Item #: 0658475
Cat #: BC25CA8C/CL/LL 6/2
UPC:
Call for price
Company wide:
0 in stock
Incandescent Decorative Lamp, 25W, 120V, Bulb: CA8 (Bent Tip), Base: Candelabra Screw (E12), Lumens: 220, Rated Average Life: 2,000 Hrs. Color: Clear. *Philips Part # 13568-1*

Overview

Incandescent Decorative Lamp, 25W, 120V, Bulb: CA8 (Bent Tip), Base: Candelabra Screw (E12), Lumens: 220, Rated Average Life: 2,000 Hrs. Color: Clear. *Philips Part # 13568-1*
Also known as: BC25CA8C/CL/LL 6/2, PHIBC25CA8CLLL

Specifications

Lumens: 220
Shape: CA8 (Candle Angular)
Volts AC: 120
Wattage: 25
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White), 2700 (Warm White)
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Lumens: 220
Volts AC: 120
Color Rendering Index (CRI): 100
Light Technology: Incandescent
Shape: CA8 (Candle Angular)
Wattage: 25
Color Temperature: 2700 (Warm White), 2700 (Warm White)
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)