Single Gang Power Rated 2-piece Screw To

Item #: 0658423

Cat #: RJBX3510IG

UPC: 074983354016

Call for price
Company wide:
0 in stock
Single gang two-piece screw together round outlet box. Box accepts UL/CSA devices not to exceed 10lbs. (5lbs. per CSA). For use with Pan-Way® LD profile raceway. Dia. = 5.48"D x 1.14"H (139.2mm x 29.0mm). Breakouts for 3/4" or 1" diameter conduit.

Overview

Single gang two-piece screw together round outlet box. Box accepts UL/CSA devices not to exceed 10lbs. (5lbs. per CSA). For use with Pan-Way® LD profile raceway. Dia. = 5.48"D x 1.14"H (139.2mm x 29.0mm). Breakouts for 3/4" or 1" diameter conduit.
Also known as: 074983354016, RJBX3510IG, PDTRJBX3510IG

Specifications

Material: PVC
Color: International Gray
Material: PVC
Color: International Gray