Enclosed NEMA Lighting Contactor

Item #: 0658410

Cat #: ECL03B2AAA

UPC: 782116140084

$ 3031.34 EA
Company wide:
0 in stock
Documents & Guides
Enclosed NEMA Lighting Contactor, Non-combination, Electrically Held, 10-pole, 120 V/60 Hz, 110 V/50 Hz Coil, 45 Mm, 20 Amp, NEMA Type 3r, Rainproof

Overview

Enclosed NEMA Lighting Contactor, Non-combination, Electrically Held, 10-pole, 120 V/60 Hz, 110 V/50 Hz Coil, 45 Mm, 20 Amp, NEMA Type 3r, Rainproof
Also known as: 782116140084, ECL03B2AAA, CUTECL03B2AAA

Specifications

Amps: 20
Poles: 10
IP/NEMA Rating: NEMA 3R
Amps: 20
IP/NEMA Rating: NEMA 3R
Poles: 10