SVX INDEPENDENT DRIVES, 3HP, NEMA TYPE 1

Item #: 0658395

Cat #: SVX003A1-4A1B1C2

UPC: 782116234073

$ 2213.21 EA
Company wide:
0 in stock
SVX Independent Drives, 3HP, NEMA Type 1/IP21, 480V, FR4, Three-phase, EMC H, Standard Software, A/N keypad, Internal brake chopper, Standard boards, Communication Options Modbus

Overview

SVX Independent Drives, 3HP, NEMA Type 1/IP21, 480V, FR4, Three-phase, EMC H, Standard Software, A/N keypad, Internal brake chopper, Standard boards, Communication Options Modbus

ES-ICD-SVX Variable frequency drives

Also known as: 782116234073, SVX003A1-4A1B1C2, CUTSVX003A14A1B1C2

Specifications

IP/NEMA Rating: NEMA 1, IP21
Horsepower: 3
IP/NEMA Rating: NEMA 1, IP21
Horsepower: 3