Inductive sensor XS1 M30, L60mm, stainless, Sn10mm, 12...24 VDC, cable 2 m

Item #: 0658316

Cat #: XS1M30KPM40

UPC: 785901367055

Call for price
Company wide:
0 in stock
Documents & Guides
Inductive proximity sensors XS, inductive sensor XS1 M30, L60mm, stainless, Sn10mm, 12...24 VDC, cable 2 m

Overview

Inductive proximity sensors XS, inductive sensor XS1 M30, L60mm, stainless, Sn10mm, 12...24 VDC, cable 2 m

The XS range is an offer of inductive proximity sensors for the detection, without physical contact, of metal objects. The advantages of inductive detection are numerous, no physical contact with the object to be detected. Thus avoiding wear and enabling detection of fragile or freshly painted objects. High operating rates. Fast response. Excellent resistance to industrial environments (robust products, fully encapsulated in resin). This sensor is designed for detection at fixed sensing distance. It is a factor 1 (Fe/Nfe) sensor for ferrous and non ferrous materials It features a stainless steel case and a 2m long cable. Diameter 30mm, threaded M30 x 1.5. It has a sensing distance of 10mm. Four-wire, DC supply, 12V to 24V, solid state PNP + NPN, NO or NC programmable output.

Also known as: 785901367055, XS1M30KPM40, TELXS1M30KPM40

Specifications

Standards: California Proposition 65
Standards: California Proposition 65