Transformer, Dry Type, 15KVA, 240 Delta; - 480Y/277VAC, 3PH, NEMA 3R

Item #: 0658263

Cat #: T3796931S

UPC: 047503796931

$ 5261.79 EA
Company wide:
0 in stock
Transformer, Dry Type, 9 KVA, 240 Delta; - 208Y/277Volt AC, 3-Phase, NEMA 3R

Overview

Transformer, Dry Type, 9 KVA, 240 Delta; - 208Y/277Volt AC, 3-Phase, NEMA 3R
Also known as: 047503796931, T3796931S, ACMT3796931S

Features & Benefits

  • Quiet operation with sound levels below NEMA standards
  • Electrostatic shield for enhanced protection

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 15kVA
Primary Voltage: 240 Delta
Secondary Voltage: 277/480Y
Phase: 3
Volt Amps: 15kVA
Secondary Voltage: 277/480Y
Type: Dry Type Transformer
Primary Voltage: 240 Delta