Power cord, 6.00 ft. length (1830.0mm)

Item #: 0658251

Cat #: P620C19BL6

UPC: 07498364542

Call for price
Company wide:
0 in stock
Power cord, 6.00 ft. length (1830.0mm), black, NEMA 6-20 to IEC C19.

Overview

Power cord, 6.00 ft. length (1830.0mm), black, NEMA 6-20 to IEC C19.
Also known as: 07498364542, P620C19BL6, PDTP620C19BL6

Specifications

Color: Black
Type: Power Cord
Color: Black
Type: Power Cord

Customer Reviews

No reviews for this product
(0)